

€23.49/ pieceexcl. VAT
€28.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HNC |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 80 mm |
Weight | 829 g |