

€12.13/ pieceexcl. VAT
€14.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HNC |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 40 mm |
Weight | 193 g |