

€15.09/ pieceexcl. VAT
€18.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HBN |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 40 mm |
Weight | 611 g |