

€2.54/ pieceexcl. VAT
€3.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HBN |
Execution | Foot mounting |
Material | Steel, galvanized |
Suitable for diameter | 20, 25 mm |
Weight | 95 g |