FESTO

FESTO Foot mounting DAMH-Q12-16 3371843

  • ERIKS:14111817
Image 1
Save to list

€28.26/ pieceexcl. VAT

€34.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAMH
Execution
Foot mounting
Material
Steel, galvanized
Suitable for foods
Yes
Weight
111 g