FESTO

FESTO Foot mounting CRHBN-20/25X1 161867

  • ERIKS:11631930
  • Manufacturer:4052568036416
Image 1
Save to list

€5.20/ pieceexcl. VAT

€6.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRHBN
Execution
Foot mounting
Material
Stainless steel
Suitable for diameter
20 mm
Suitable for foods
Yes
Weight
94 g