

€33.65/ pieceexcl. VAT
€40.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQA |
Manufacturer ID | CQA-28 |
Shape | Straight |
Material | Brass |
Stem Outside Diameter | 28 mm |
Nominal size | 20 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 18 g |