

€60.39/ pieceexcl. VAT
€73.07incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRO |
Execution | Flow control valve |
Pneumatic connection 1 | M5 |
Pneumatic connection 2 | M5 |
Adjusting element | Knurled screw |
Material housing | Aluminium alloy |
Seal material | NBR |
Material adjusting screw | High alloy steel |
Operating pressure | from 0 to 10 bar |
Temperature range | from -20 to 60 °C |
Nominal flow rate | 105 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 19 g |