

€24.22/ pieceexcl. VAT
€29.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRLO |
Execution | Flow control valve |
Pneumatic connection 1 | M5 |
Pneumatic connection 2 | QS-3 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Seal material | NBR |
Material of threaded plug | Brass |
Material adjusting screw | Brass |
Release sleeve material | POM |
Material swivel fitting | Zinc die-casting |
Operating pressure | from 0 to 10 bar |
Temperature range | from -10 to 60 °C |
Nominal flow rate | 40 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 9 g |