FESTO

FESTO Flow control valve GRLO-M3 175039

  • ERIKS:11634253
  • Manufacturer:4052568037635
Image 1
Save to list

€25.92/ pieceexcl. VAT

€31.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GRLO
Execution
Flow control valve
Pneumatic connection 1
M3
Pneumatic connection 2
M3
Mounting
Threaded
Adjusting element
Slotted head screw
Seal material
NBR
Material of threaded plug
Brass
Material adjusting screw
Brass
Material swivel fitting
Zinc die-casting
Operating pressure
from 0 to 10 bar
Temperature range
from -10 to 60 °C
Nominal flow rate
18 l/min
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
2 g
Alternatives
Product Image

FESTO Flow control valve GRLO-M3-QS-3 175042

  • Eriks:11634256
  • Manufacturer:175042

€24.22/ pieceexcl. VAT

€29.31incl. VAT

Estimated delivery date - 10/11/2026