FESTO

FESTO Flow control/silencer VFFK-C-K-M7-P 133141

  • ERIKS:14170108
  • Manufacturer:4052568030216
Image 1
Flow Control/Silencer Vffk-C-K-M7-P 133141
Save to list

€16.32/ pieceexcl. VAT

€19.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VFFK
Execution
Flow control silencer
Port thread type
Male thread
Pneumatic connection 1
M7
Mounting
Threaded
Adjusting element
Knurled screw
Seal material
NBR
Material of threaded plug
Brass, Nickel-plated
Material adjusting screw
Brass, Nickel-plated
Operating pressure
from 0 to 10 bar
Temperature range
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
5.8 g