

€14.10/ pieceexcl. VAT
€17.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VFFK |
Execution | Flow control silencer |
Port thread type | Male thread |
Pneumatic connection 1 | M5 |
Mounting | Threaded |
Adjusting element | Knurled screw |
Seal material | NBR |
Material of threaded plug | Brass, Nickel-plated |
Material adjusting screw | Brass, Nickel-plated |
Operating pressure | from 0 to 10 bar |
Temperature range | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 4.3 g |