

€243.81/ pieceexcl. VAT
€295.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRO |
Version | Flow control plate |
Standard | ISO 5599/1 |
Mounting | Through bore hole |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0 to 16 bar |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 814 |