

€78.51/ pieceexcl. VAT
€95.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EZH |
Function | Single acting |
Cushioning | Without |
Magnetic | No |
Bore diameter | 6 mm |
Stroke length | 20 mm |
Port Size | 3 mm |
Type of piston rod | Square piston rod |
Housing material | Aluminium |
Material piston rod | Steel, nickel plated |
Seal material | TPE-U(PU) |
Material cover | Aluminium |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 2.8 to 6 bar |
Weight | 17 g |