

€185.01/ pieceexcl. VAT
€223.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EZH |
Function | Single acting |
Cushioning | Without |
Magnetic | Yes |
Bore diameter | 22 mm |
Stroke length | 40 mm |
Port Size | G1/8 in |
Type of piston rod | Square piston rod |
Housing material | Aluminium |
Material piston rod | Polyamide, glass-fibre reinforced |
Seal material | TPE-U(PU) |
Material cover | Aluminium |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 2.5 to 6 bar |
Weight | 242 g |