FESTO

FESTO Flat cylinder DZH-63-160-PPV-A 14080

  • ERIKS:11627193
  • Manufacturer:4052568112431
Image 1
Save to list

€475.78/ pieceexcl. VAT

€575.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZH
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
63 mm
Stroke length
160 mm
Port Size
G3/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar
Alternatives
Product Image

FESTO Flat cylinder DZF-63-160-A-P-A 161315

  • Eriks:11631842
  • Manufacturer:161315

€333.57/ pieceexcl. VAT

€403.62incl. VAT

Estimated delivery date - 13/11/2026