FESTO

FESTO Flat cylinder DZH-40-25-PPV-A 14052

  • ERIKS:23210989
  • Manufacturer:4052568112257
Image 1
Save to list

€326.78/ pieceexcl. VAT

€395.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZH
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
40 mm
Stroke length
25 mm
Port Size
G1/4 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 12x1.25
Housing material
Aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar
Alternatives
Product Image

FESTO Flat cylinder DZF-40-25-A-P-A 161279

  • Eriks:11631814
  • Manufacturer:161279

€234.01/ pieceexcl. VAT

€283.15incl. VAT

Estimated delivery date - 13/11/2026