FESTO

FESTO Flat cylinder DZH-40-125-PPV-A 14057

  • ERIKS:11627176
  • Manufacturer:4052568112295
Image 1
Save to list

€342.94/ pieceexcl. VAT

€414.96incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZH
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
40 mm
Stroke length
125 mm
Port Size
G1/4 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 12x1.25
Housing material
Aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar
Alternatives
Product Image

FESTO Flat cylinder DZF-40-125-A-P-A 161284

  • Eriks:11631819
  • Manufacturer:161284

€249.15/ pieceexcl. VAT

€301.47incl. VAT

Estimated delivery date - 13/11/2026