FESTO

FESTO Flat cylinder DZH-32-50-PPV-A 14043

  • ERIKS:23210988
  • Manufacturer:4052568002626
Image 1
Save to list

€293.22/ pieceexcl. VAT

€354.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZH
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
50 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar
Alternatives
Product Image

FESTO Flat cylinder DZF-32-50-A-P-A 161266

  • Eriks:11631805
  • Manufacturer:161266

€219.05/ pieceexcl. VAT

€265.05incl. VAT

Estimated delivery date - 10/11/2026