

€274.51/ pieceexcl. VAT
€332.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DZH |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 160 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 16x1.5 |
Housing material | Aluminium |
Material piston rod | High alloy steel |
Seal material | TPE-U(PU) |
Material cover | Aluminium |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 10 bar |
€216.20/ pieceexcl. VAT
€261.60incl. VAT
Estimated delivery date - 13/11/2026