FESTO

FESTO Flat cylinder DZH-25-100-PPV-A 151125

  • ERIKS:11630005
  • Manufacturer:4052568116729
Image 1
Save to list

€268.03/ pieceexcl. VAT

€324.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZH
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
25 mm
Stroke length
100 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Flat cylinder DZF-25-100-A-P-A 161255

  • Eriks:11631798
  • Manufacturer:161255

€209.53/ pieceexcl. VAT

€253.53incl. VAT

Estimated delivery date - 13/11/2026