FESTO

FESTO Flat cylinder DZH-20-100-PPV-A 151138

  • ERIKS:23210963
  • Manufacturer:4052568116842
Image 1
Save to list

€253.14/ pieceexcl. VAT

€306.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZH
Function
Double acting
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
20 mm
Stroke length
100 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Flat cylinder DZF-18-100-A-P-A 161242

  • Eriks:11631790
  • Manufacturer:161242

€194.20/ pieceexcl. VAT

€234.98incl. VAT

Estimated delivery date - 13/11/2026