FESTO

FESTO Flat cylinder DZF-32-25-A-P-A 161264

  • ERIKS:11631803
  • Manufacturer:4052568128760
Image 1
Save to list

€215.79/ pieceexcl. VAT

€261.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZF
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
25 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 80 °C
Operating pressure
from 1 to 10 bar