FESTO

FESTO Flat cylinder DZF-12-25-A-P-A 161225

  • ERIKS:11631778
  • Manufacturer:4052568128494
Image 1
Save to list

€179.71/ pieceexcl. VAT

€217.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DZF
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
12 mm
Stroke length
25 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Anodised aluminium
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 80 °C
Operating pressure
from 1.6 to 10 bar