

€180.39/ pieceexcl. VAT
€218.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FMA |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 0.25 |
Pressure unit | bar |
Liquid-damped | No |
Pressure gauge attachment | Panel mount |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Steel |
Process connection material | Brass |
Window material | Acrylic |