FESTO

FESTO Flanged pressure gauge FMA-50-16-1/4-EN 159600

  • ERIKS:11631358
  • Manufacturer:4052568071660
Image 1
Save to list

€38.92/ pieceexcl. VAT

€47.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FMA
Cabinet diameter
50 mm
Measuring range
from 0 to 16
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Panel mount
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
ABS
Process connection material
Brass
Window material
SAN