FESTO

FESTO Flanged pressure gauge FMA-40-16-1/4-EN 159597

  • ERIKS:11631357
  • Manufacturer:4052568071639
Image 1
Save to list

€37.27/ pieceexcl. VAT

€45.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FMA
Cabinet diameter
40 mm
Measuring range
from 0 to 16
Pressure unit
bar
Liquid-damped
No
Pressure gauge attachment
Panel mount
Connection location
Back
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
ABS
Process connection material
Brass
Window material
SAN