

€48.74/ pieceexcl. VAT
€58.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FMAP |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 1 |
Pressure unit | bar |
Liquid-damped | No |
Pressure gauge attachment | Panel mount |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | ABS |
Process connection material | Brass |
Window material | SAN |