

€33.52/ pieceexcl. VAT
€40.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FZS |
Execution | Flange mounting |
Material | Aluminium alloy |
Suitable for diameter | 32 mm |
Weight | 59 g |