

€116.48/ pieceexcl. VAT
€140.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FSR |
Execution | Flange mounting |
Material | Aluminium |
Suitable for diameter | 25 mm |
Weight | 70 g |