

€103.84/ pieceexcl. VAT
€125.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FSR |
Execution | Flange mounting |
Material | Cast aluminium |
Suitable for diameter | 10 mm |
Weight | 22 g |