

€143.25/ pieceexcl. VAT
€173.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FNG |
Execution | Flange mounting |
Material | Cast iron nodular |
Suitable for diameter | 200 mm |
Weight | 5321 g |