

€26.78/ pieceexcl. VAT
€32.40incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FNC |
Execution | Flange mounting |
Material | Steel galvanised |
Suitable for diameter | 63 mm |
Weight | 679 g |