

€14.69/ pieceexcl. VAT
€17.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FNC |
Execution | Flange mounting |
Material | Steel galvanised |
Suitable for diameter | 20 mm |
Weight | 141 g |