

€154.56/ pieceexcl. VAT
€187.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRFNG |
Execution | Flange mounting |
Material | Stainless steel |
Suitable for diameter | 80 mm |
Suitable for foods | Yes |
Weight | 1508 g |