

€75.73/ pieceexcl. VAT
€91.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRFNG |
Execution | Flange mounting |
Material | Stainless steel |
Suitable for diameter | 40 mm |
Suitable for foods | Yes |
Weight | 291 g |