FESTO

FESTO Flange mounting CRFNG-125 185363

  • ERIKS:11635227
  • Manufacturer:4052568144562
Image 1
Save to list

€274.77/ pieceexcl. VAT

€332.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRFNG
Execution
Flange mounting
Material
Stainless steel
Suitable for diameter
125 mm
Suitable for foods
Yes
Weight
3787 g