

€188.94/ pieceexcl. VAT
€228.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRFNG |
Execution | Flange mounting |
Material | Stainless steel |
Suitable for diameter | 100 mm |
Suitable for foods | Yes |
Weight | 2054 g |