

€15.33/ pieceexcl. VAT
€18.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRFBN |
Execution | Flange mounting |
Material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 26 g |