

€16.53/ pieceexcl. VAT
€20.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPCK |
Model | Other |
Suitable for plunge router | No |
Cutting material | Other |
Cutting direction | Right |
With shaft | No |
With cooling channel | No |
Number of teeth | 40 |
Working length | 60 mm |
Total length | 60 mm |
Suitable for wood | No |
Suitable for solid wood | No |
Suitable for plastic | No |
Suitable for steel | Yes |
Suitable for stainless steel | No |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |