FESTO

FESTO Finger lever valve VHEF-L-M52-E-G14 4500004

  • ERIKS:14163658
  • Manufacturer:4052568291815
Image 1
Save to list

€107.16/ pieceexcl. VAT

€129.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VHEF
Flow rate at 6 Bar
1.2 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 8 bar
Operation
Manual
Function
5/2 monostable
Construction size
7
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Anodised aluminium
Seal material
NBR
Handle material
PA, glass-fiber reinforced
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]