FESTO

FESTO Finger lever valve TH/O-3-PK-3 13794

  • ERIKS:11627142
  • Manufacturer:4052568066147
Image 1
Save to list

€48.17/ pieceexcl. VAT

€58.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TH/O
Flow rate at 6 Bar
80 l/min
Port thread type
PK-3
Operating pressure
from 0 to 8 bar
Function
3/2 open/closed, monostable
Construction size
2.5
Ambient temperature
from -10 to 60 °C
Housing material
Plastic
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [-:-:-]
Alternatives
Product Image

FESTO Selector valve VHEF-EST-B32-G18 4106814

  • Eriks:14075049
  • Manufacturer:4106814

€51.42/ pieceexcl. VAT

€62.22incl. VAT

1 In stock - Estimated delivery date 10/11/2026