

€88.84/ pieceexcl. VAT
€107.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | TH |
Flow rate at 6 Bar | 80 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from -0.95 to 10 bar |
Function | 3/2 closed, monostable |
Construction size | 2 |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |
€58.19/ pieceexcl. VAT
€70.41incl. VAT
Estimated delivery date - 10/11/2026