

€399.68/ pieceexcl. VAT
€483.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | H |
Flow rate at 6 Bar | 125 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from 0 to 8 bar |
Operation | Manual |
Function | 4/3 exhausted |
Construction size | 4 |