FESTO

FESTO Fine filter MS9-LFM-3/4-BUM 553074

  • ERIKS:11651025
  • Manufacturer:4052568195311
Image 1
Save to list

€327.60/ pieceexcl. VAT

€396.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
3/4 in
Filtration level
1 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 20 bar
With reservoir
Yes
Container material
Aluminium alloy
Material seal
NBR
Filter element material
Boron silicate fibre
Weight
2000 g