FESTO

FESTO Fine filter LFMB-D-MINI-DA 532811

  • ERIKS:11646624
  • Manufacturer:4052568086299
Image 1
Save to list

€169.25/ pieceexcl. VAT

€204.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMB
Size
Mini
Housing material
Aluminium die-cast
Filtration level
1 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 1 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
283 g
Alternatives
Product Image

FESTO Fine filter MS4-LFM-1/4-BRM-DA 536818

  • Eriks:11647884
  • Manufacturer:536818

€64.65/ pieceexcl. VAT

€78.23incl. VAT

Estimated delivery date - 10/11/2026