

€642.95/ pieceexcl. VAT
€777.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFMB |
Size | Maxi |
Housing material | Aluminium die-cast |
Filtration level | 1 µm |
Drain type | Automatic |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 2 to 12 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | Boron silicate fibre |
Weight | 1021 g |
€120.20/ pieceexcl. VAT
€145.44incl. VAT
Estimated delivery date - 10/11/2026