FESTO

FESTO Fine filter LFMB-3/8-D-MINI 162628

  • ERIKS:11632275
  • Manufacturer:4052568072377
Image 1
Save to list

€148.84/ pieceexcl. VAT

€180.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMB
Size
Mini
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
3/8 in
Filtration level
1 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 1 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
250 g
Alternatives
Product Image

FESTO Fine filter MS4-LFM-1/4-BRM 529461

  • Eriks:11645806
  • Manufacturer:529461

€53.90/ pieceexcl. VAT

€65.22incl. VAT

Estimated delivery date - 10/11/2026