FESTO

FESTO Fine filter LFMB-1/2-D-MIDI-A 162638

  • ERIKS:11632285
  • Manufacturer:4052568131814
Image 1
Save to list

€352.33/ pieceexcl. VAT

€426.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMB
Size
Midi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/2 in
Filtration level
1 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
650 g
Alternatives
Product Image

FESTO Fine filter MS6-LFM-1/2-BRV 530506

  • Eriks:11646286
  • Manufacturer:530506

€109.42/ pieceexcl. VAT

€132.40incl. VAT

Estimated delivery date - 10/11/2026