FESTO

FESTO Fine filter combination LFMBA-1/4-D-MINI-DA-A 532874

  • ERIKS:11646687
  • Manufacturer:4052568166106
Image 1
Save to list

€542.01/ pieceexcl. VAT

€655.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMBA
Size
Mini
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
0.01 µm
Drain type
Automatic
Operation temperature
from -10 to 60 °C
Operating pressure
from 1.5 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
651 g